{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | GST160CE | |
Power supply | Mains operated | |
Power consumption | 800 W | |
Rate of strokes | 800 min-1 - 3,000 min-1 | |
maximum sawn thickness steel | 10 mm | |
maximum sawn thickness wood | 160 mm | |
Mitre angle adjustment | yes | |
Orbital stroke | 4-way | |
Weight | 2.2 kg | |
maximum vibration to EN | 7.5 m/s2 | |
Format | Straight handle | |
Special features | High-power, LED | |
suitable jigsaw blades | 588400 − 588551 | |
tool change without tools | yes, SDS system | |
Type of product | Saw |
Article number | 078200 GST160CE | |
EAN / GTIN | 3165140746250 | |
Manufacturer number | 0601517000 |