• The item cannot be ordered due to missing prices.

Linishing machine GI 790202

Article no.: 077613 790202
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GI 75 2H
Power supply Mains operated
maximum speed 1st speed 1,500 min-1
maximum speed 2nd speed 3,000 min-1
Tape width 75 mm
Band length 2,000 mm
Weight 65 kg
Overall length 970 mm
Overall width 540 mm
Overall height 1020 mm
Type of product Linishing machine

Identification numbers & Classifications

Article number 077613 790202
EAN / GTIN 2050001676764
Manufacturer number 79020200403

Description

Version:

GRIT GI linisher range for demanding industrial applications: Sturdy design, with extremely power motors.
  • High efficiency due to best removal rate.
  • Powerful 4 kW motor (400 V, 3 ~, 50 Hz).
  • Patented belt-tensioning system,
  • High operational safety: Stop, linishing gap, and eye protection are individually adjustable.

The basic module for industrial belt linishing.
  • Easy to use, low-vibration running.
  • With constant speed for high metal removal rates.
  • Can be connected to a central vacuum system.

Application:

As a linishing machine, when mounted on machine mount No. 077614, with extension modules for radial, longitudinal, surface, and centreless grinding and deburring.

Supplied with:

CEE plug (16 A), 1 linishing belt.

Note:

For linishing belts see No. 558310 ff and No. 558453-56.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart