SNMG 150608, Nuance: HB7010-1

Article no.: 251230 HB7010-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Unité
    92,33  MYR / Unité
  • from 10 Unité
    76,94  MYR / Unité
on request
In stock
190 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Nuance Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Code ISO plaquette SNMG 150608
Rayon d'angle 0,8 mm
Nuance HB7010-1
Type d'outils Carbure
Application principale P
Condition de coupe Continue
Brise-copeaux SM
Prof. coupe ap 0,5 mm - 6 mm
Avance f 0,15 mm/tr - 0,5 mm/tr
Vitesse de coupe vc Application principale 120 m/min - 440 m/min
Nombre de changements/dents 8
Classement finition/ébauche Ebauche-Finition
Type de produit Plaquette pour tournage

Identification numbers & Classifications

Article number 251230 HB7010-1
EAN / GTIN 4045197780065
Manufacturer number 251230 HB7010-1

Application Table

Acier < 500 N/mm²
P
Acier < 750 N/mm²
P
Acier < 900 N/mm²
P
Acier < 1100 N/mm²
P
Acier < 1400 N/mm²
P
Continue
 
av. arrosage max.
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart