{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | left-hand and right-hand | |
for knurl profile | RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45° | |
Shank width | 20 mm | |
Shank height | 20 mm | |
for knurl ⌀ d1 | 20 mm; 25 mm | |
for knurl width w | 8 mm | |
for knurl bore ⌀ d2 | 6 mm | |
Working range | 3.5 mm - 65 mm | |
Type of product | Self-centering knurling tool |
Article number | 290020 20 | |
EAN / GTIN | 4030741458408 | |
Manufacturer number | 31002127 |