{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 9 mm | |
Application type | left-hand | |
System | QC | |
Through-coolant | yes | |
ISO code cutting head | SCLCR/L 09 | |
suitable indexable insert | CC.. 09T3.. | |
suitable base body | 264900 – 264908 | |
Minimum pre-drill ⌀ Dmin | 24 mm | |
Centre offset L3 | 13 mm | |
Overall length L | 20 mm | |
Insert screw | 269022 4 | |
Type of product | Cutting head |
Article number | 260009 QC/09 | |
Manufacturer number | 090-50133QC0995 |