{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Material | Stainless steel, INOX | |
Length | 150 mm | |
Cross-section width | 13 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461796 150 | |
EAN / GTIN | 4045197486486 | |
Manufacturer number | 461796 150 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Flexible steel rule narrow, stainless matt finished, Overall length: 150mm |
|||||
Length | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm |
Standard | EG II | EG II | EG II | EG II | EG I |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Cross-section thickness | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |