{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 2.5 mm - 12.5 mm | |
Graduations can be switched over | 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm | |
Reversible reading | mm / inch | |
Error limit | 0.015 mm | |
Repetition accuracy | 0.005 mm | |
Interface | USB interface; Bluetooth interface; USB interface | |
IP Index of Protection | IP 67 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Radius of the blade | 0.1 mm | |
minimum groove width | 0.4 mm | |
maximum groove depth | 0.7 mm | |
maximum contact point length L (measurement depth) | 12 mm | |
Gauging force | 0.8 N - 1.2 N | |
Measured value saving | Once-off setting of the zero position | |
Measurement technology | digital | |
Type of product | Internal quick caliper |
Article number | 438974 2,5-12,5 | |
Manufacturer number | G102 |