{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 260 mm | |
Jaw length | 40 mm | |
Jaw capacity | 75 mm | |
Type of product | Installation wrench |
Article number | 813000 260 | |
Manufacturer number | 56013006 |