{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 240 mm | |
Jaw capacity | 39 mm | |
Pipe ⌀ | 1/2 in | |
Jaw angle | 45 degrees | |
Type of handle | coated with non-slip plastic | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810700 1/2 | |
EAN / GTIN | 4005887270801 | |
Manufacturer number | 87115005 |
This article |
Recommendations |
|
---|---|---|
Corner pipe wrench, Pipe ⌀: 1/2in |
||
overall length | 240 mm | 240 mm |
Manufacturing process | forged throughout | forged throughout |
Jaw angle | 45 degrees | 45 degrees |
Pipe ⌀ | 1/2 in | 1/2 in |
Jaw capacity | 39 mm | 35 mm |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |