{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CaraFin | |
Grinding medium code | D | |
Length | 18 mm | |
Width | 8 mm | |
Polishing stage | Pre-polishing | |
Colour | pink | |
Type of product | Polishing cloth |
Article number | 553990 D151 | |
EAN / GTIN | 4062406300586 | |
Manufacturer number | 553990 D151 |