{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | SPS140 | |
Power supply | Mains-powered | |
Power consumption | 260 W | |
Abrasive paper length (hook and loop) | 105 mm | |
Abrasive paper width (hook and loop) | 115 mm | |
Abrasive paper length (clamped) | 140 mm | |
Abrasive paper width (clamped) | 115 mm | |
Abrasive paper mounting hook and loop | yes | |
Abrasive paper mounting clamped | yes | |
Orbital stroke | 1.6 mm | |
Speed of oscillation | 28,000 min-1 | |
Hole pattern | 10-hole | |
Weight | 1.6 kg | |
maximum vibration to EN | < 8.5 m/s2 | |
Type of product | Orbital sander |
Article number | 077326 SPS140 | |
EAN / GTIN | 4002395005826 | |
Manufacturer number | 4933447015 |