Double-ended ring spanner set, cranked 8

Article no.: 952443 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 8
Weight 1.702 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952443 8
EAN / GTIN 4062406154387
Manufacturer number 952443 8

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952443: 1 pc.
GARANT double-ended ring spanner deep cranked no. 615600 size 6×7; 8×9; 10×11; 12×13; 14×17; 16×18; 19×22; 24×27: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart