{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 19 | |
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 3.5-13 mm | |
Packaging | ABS plastic box | |
Length | 257 mm | |
Width | 147 mm | |
Height | 45 mm | |
Drive profile | Hexagon socket | |
Degree of fill of a drawer in units | 5×10 | |
Type of product | Socket spanner |
Article number | 630162 6 | |
EAN / GTIN | 4062406060244 | |
Manufacturer number | 630162 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Socket set 1/4 inch square drive 19 pieces 6
on request
In stock
586 pieces in stock
€171.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
885 pieces in stock
€68.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,586 pieces in stock
€81.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 |
Width | 147 | 149 | 149 |
Height | 45 | 47 | 47 |
Length | 257 | 257 | 257 |
Width across flats range, hexagon sockets | 3.5-13 | 4-13 | 4-13 |
Type of product | Socket spanner | Socket spanner | Socket spanner |