{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | without bore | |
Pull stud standard | ISO 7388-3 | |
Collar ⌀ D | 23 mm | |
Head ⌀ D1 | 19 mm | |
Overall length L | 54 mm | |
L1 | 26 mm | |
Thread M | M16 | |
Angle A | 15 degrees | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number | 308615 40 | |
EAN / GTIN | 4045197554543 | |
Manufacturer number | 308615 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pull stud, 18CrNiMo7 sealed, form B, without bore, suitable for steep tapers: 40
on request
In stock
824 pieces in stock
€14.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
639 pieces in stock
€11.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
130 pieces in stock
€11.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
€11.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ D | 23 mm | 23 mm | 23 mm | 23 mm |
Thread M | M16 | M16 | M16 | M16 |
Head ⌀ D1 | 19 mm | 19 mm | 15 mm | 15 mm |
suitable for taper arbors with colour code | SK 40 | SK 40 | SK 40 | SK 40 |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm |
Hole characteristics | without bore | without bore | without bore | without bore |
Type of product | Pull Stud | Pull Stud | Pull Stud | Pull Stud |