{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 39 mm | |
Overall length L | 109 mm | |
Screw | 279816 3 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Clamp toolholder |
Article number | 278015 16 | |
EAN / GTIN | 4062406381370 | |
Manufacturer number | 278015 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Grooving toolholder 16 mm
on request
In stock
8 pieces in stock
101,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
83,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
83,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
90,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
90,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
101,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
Overall length L | 109 mm | 125 mm | 125 mm | 100 mm | 100 mm | 109 mm |
Through-coolant | no | no | no | yes | yes | yes |
Head length L1 | 39 mm | 21.4 mm | 21.4 mm | 30 mm | 30 mm | 39 mm |
Shank size | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | left-hand | right-hand | left-hand | right-hand | left-hand |
Type of product | Clamp toolholder | Boring bar | Boring bar | Boring bar | Boring bar | Clamp toolholder |