SOGX 110509 UNI

Article no.: 234088 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    19,44 € / Piece
  • from 10 Piece
    16,20 € / Piece
on request
In stock
379 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 110509
    Series Power Drill
    Type UNI
    Grade HB630
    Tool material Carbide
    Feed f 0.08 – 0.2 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 234088 UNI
    EAN / GTIN 4045197697875
    Manufacturer number 234088 UNI

    Application Table

    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    240
    Steel < 900 N/mm²
    P
    210
    Steel < 1100 N/mm²
    P
    170
    Steel < 1400 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    140
    GG(G)
    K
    140
    Uni
     
    wet maximum
     

    Description

    Suitable for:

    GARANT Power Drill No. 234000234025.

    Recommendation:

    When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart