{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APMX 16..08 TR | |
suitable holder | AP..1604 | |
Type | UNI | |
Corner radius | 0.8 mm | |
Grade | HB735 | |
Tool material | Carbide | |
Insert thickness | 5.76 mm | |
Type of product | Indexable insert for milling |
Article number | 215759 UNI | |
EAN / GTIN | 4045197601940 | |
Manufacturer number | 215759 UNI |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() APMX 16..08 TR UNI
on request
In stock
10,062 pieces in stock
from
1
Pieces
16,14 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
13,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,647 pieces in stock
from
1
Pieces
15,12 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,60 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,362 pieces in stock
from
1
Pieces
14,88 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
423 pieces in stock
from
1
Pieces
13,98 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,989 pieces in stock
from
1
Pieces
15,00 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,50 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 | 0.8 | 0.8 | 0.8 | 0.8 |
ISO code indexable insert | APMX 16..08 TR | APMT 180508 TR | APMT 133508 TR | APMT 060208 ER | APMX 16..08 PDTR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB735 | HB7520 | HB7520 | HB7520 | HB7520 |
Type | UNI | UNI | UNI | UNI | UNI |
Series | Softcut® | Softcut® | Softcut® | ||
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |