• The item cannot be ordered due to missing prices.

LONG SLEEVE THERMAL VEST BLUE, blue, Unisex size: L

Article no.: G09205 L

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: polyester/viscose fibre

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition polyester/viscose fibre
Colour blue
Unisex size L
Type of product Underwear

Identification numbers & Classifications

Article number G09205 L

Description

Version:

  • Long Sleeved Thermal vest Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing.
  • Short sleeved theremal vest
  • Soft, polyester/viscose fibre
  • Good insulation against cold conditions
  • Lightweight material
  • Ideal for: Warehouse / Distribution / Construction / Trade / Engineering / Fabrication / Farming / Agriculture / Rambling / Walking / Winter sports

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart