{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 50 mm | |
Width | 738 mm | |
Depth | 150 mm | |
Number of tool sockets | 14 | |
Axial spacing A | 80 mm | |
for tool shanks | HSK 50 | |
Type of product | CNC carrier system |
Article number | 971545 HSK50 | |
Manufacturer number | 971545 HSK50 |