{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 50 mm | |
Depth | 75 mm | |
Width in G | 2 | |
Depth in G | 3 | |
Number of compartments in box | 1 | |
Colour | anthracite | |
Type of product | Small parts storage bins |
Article number | 914971 2X3/1 | |
Manufacturer number | 914971 2X3/1 |