{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SelectorCrimp | |
for conductor cross-section | 0.14 mm2 - 3.3 mm2 | |
overall length | 230 mm | |
Positive barrier available | yes | |
digital display | no | |
Type of product | Crimping tool |
Article number | 729520 3,3 | |
Manufacturer number | R8758 0000 6 |