Ring spanner fully insulated 10 mm

Article no.: 618200 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
68 pieces in stock

Product details

Technical Data

Width across flats 10 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Wrench length 200 mm
Type of product Spanner

Identification numbers & Classifications

Article number 618200 10
EAN / GTIN 4035894044805
Manufacturer number 55.15AVSE

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN 60900 / VDE0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart