{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | PCD | |
Blade ⌀ D | 250 mm | |
Bore ⌀ | 30 mm | |
Suitable for material | plastic | |
Number of teeth | 40 | |
Width of cut B | 2.2 mm | |
Type of product | Circular saw blade |
Article number | 584150 250 | |
EAN / GTIN | 4045197435361 | |
Manufacturer number | 584150 250 |
This article |
Recommendations |
|
---|---|---|
Circular saw blade, PCD-tipped Universal, Blade ⌀ D: 250mm
on request
Unknown
0 pieces in stock
€639.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€60.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of teeth | 40 | 40 |
Blade ⌀ D | 250 mm | 250 mm |
Bore ⌀ | 30 mm | 30 mm |
Type of product | Circular saw blade | Circular saw blade |