{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M6×25 | |
Adapter | ⌀ d = 20 mm | |
Shank ⌀ d | 20 mm | |
Through-coolant | yes | |
Bore ⌀ D1 | 6.5 mm | |
⌀ D2 | 10 mm | |
Overall length L | 75 mm | |
Reach L1 | 25 mm | |
L2 | 5 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301323 M6X25 | |
EAN / GTIN | 4045197562760 | |
Manufacturer number | 301323 M6X25 |