{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® shank ⌀ Ds | 25 mm | |
Adapter | SK 50 | |
Shank | ABS | |
Arbor standard | DIN 69871 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Through-coolant | yes | |
Overhang A | 60 mm | |
Projection length L1 | 20 mm | |
Type of product | ABS mounting |
Article number | 239002 25 | |
Manufacturer number | A50 55320 |