{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 9 mm - 9.4 mm | |
Overhang L1 | 72 mm | |
Shank ⌀ Ds | 12 mm | |
Shank length Ls | 45 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 090-072-12A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 73.36 mm | |
Manufacturer's designation | DCN 090-072-12A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 9 | |
EAN / GTIN | 7291075291650 | |
Manufacturer number | 3202466 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 9
on request
In stock
5 pieces in stock
€324.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
€334.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 9 mm - 9.4 mm | 9 mm - 9.49 mm |
Number of cutting edges Z | 2 | 2 |
Version | 8×D | 8×D |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Shank ⌀ Ds | 12 mm | 12 mm |
Shank length Ls | 45 mm | 45 mm |
Series | SUMOCHAM | HiPer-Drill |