{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 18 mm - 18.9 mm | |
Overhang L1 | 144 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 180-144-25A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 146.73 mm | |
Manufacturer's designation | DCN 180-144-25A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 18 | |
EAN / GTIN | 7291075291735 | |
Manufacturer number | 3202474 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 18
on request
In stock
1 pieces in stock
453,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
446,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
530,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
583,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 18 mm - 18.9 mm | 18 mm - 18.99 mm | 18 mm - 24 mm | 18 mm - 24 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 8×D | 8×D | 8×D | 8×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Shank length Ls | 56 mm | 56 mm | 56 mm | |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |