{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 17 mm - 17.9 mm | |
Reach L1 | 85 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Iscar item designation | DCN 170-085-20A-5D | |
Manufacturer's designation | DCN 170-085-20A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 17 | |
EAN / GTIN | 7291075291469 | |
Manufacturer number | 3202464 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 17
on request
In stock
7 pieces in stock
378,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
347,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 20 mm | 20 mm |
Reach L1 | 85 mm | 90 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |