{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 25.9 mm | |
Reach L1 | 38 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 250-038-32A-1.5D | |
Manufacturer's designation | DCN 250-038-32A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 25 | |
EAN / GTIN | 7291075290561 | |
Manufacturer number | 3202603 |
This article |
Recommendations |
|||
---|---|---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A 25
on request
Unknown
0 pieces in stock
€450.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
€390.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
€329.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
€354.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 25 mm - 25.9 mm | 25 mm - 25.99 mm | 25 mm - 35 mm | 25 mm - 35 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 1.5×D | 1.5×D | 1.5×D | 1.5×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 38 mm | 39 mm | 52.5 mm | 52.5 mm |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |