{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 24 mm - 24.9 mm | |
Reach L1 | 36 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 240-036-32A-1.5D | |
Manufacturer's designation | DCN 240-036-32A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 24 | |
EAN / GTIN | 7291075290578 | |
Manufacturer number | 3202605 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A 24
on request
Unknown
0 pieces in stock
407,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
384,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 24 mm - 24.9 mm | 24 mm - 24.99 mm |
Number of cutting edges Z | 2 | 2 |
Version | 1.5×D | 1.5×D |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 60 mm | 60 mm |
Reach L1 | 36 mm | 38 mm |