{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | TiCN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.3 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 135955 M4 | |
EAN / GTIN | 4045197649607 | |
Manufacturer number | 135955 M4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine taps HSS-E Form C, TiCN, M: M4 |
on request
In stock
40 pieces in stock
€121.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
€30.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
319 pieces in stock
€51.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 2 | 2 | 3 | 3 |
Coating | TiCN | TiCN | TiCN | TiCN |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm |
Standard | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Thread depth | 12 mm | 6 mm | 12 mm | 8 mm |