{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X43D | |
Backing material | HPPE, steel, polyamide, elastane | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / anthracite | |
Glove size | 11 | |
Weight | 58 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094464 11 | |
EAN / GTIN | 4048612062395 | |
Manufacturer number | 6003011 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves uvex athletic D5XP, Glove size: 11
on request
In stock
470 pieces in stock
from
1
Pieces
€12.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
742 pieces in stock
from
1
Pieces
€20.64
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€17.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,745 pieces in stock
from
1
Pieces
€5.18
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€4.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
Colour | grey / anthracite | black / grey | grey |
Glove size | 11 | 11 | 11 |
EN 388 | 4X43D | 4X43D | 4442D |
Cut protection class | D | D | D |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |