{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | OXFORD | |
Gender | Unisex | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 310 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | S | |
Type of product | Work jacket |
Article number | 091973 S | |
Manufacturer number | 73251_990-S |