{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 3.2 t | |
Lifting capacity WLL SF 4:1 | 3.8 t | |
Thread length L | 36 mm | |
Hole centre spacing x | 35 mm | |
Internal hexagon size across flats S | 14 mm | |
Internal ⌀ ring A | 38 mm | |
External ⌀ ring B | 45 mm | |
Collar ⌀ support C | 88 mm | |
Dimension D | 80 mm | |
Version | pivotable | |
Safe working load | 4 t | |
Type of product | Eye bolt |
Article number | 086467 M24 | |
EAN / GTIN | 2050001857897 | |
Manufacturer number | SEB M 24 3T8 UP |