{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
suitable for | AEG 18V power tools | |
Type of product | Battery incl. charger |
Article number | 073843 SETL1820S | |
EAN / GTIN | 4058546362140 | |
Manufacturer number | 4935478932 |