{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | ASCM 18-4 | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum torque soft | 45 Nm | |
maximum torque hard | 90 Nm | |
maximum speed 1st speed | 430 min-1 | |
maximum speed 2nd speed | 850 min-1 | |
maximum speed 3rd speed | 2,000 min-1 | |
maximum speed 4th speed | 4,000 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 60 mm | |
maximum vibration to EN | <2,5 m/s2 | |
typical application | Heavy Duty | |
Type of product | Drill/driver | |
USP1 | 18V, 2-speed | |
USP2 | Quick-release chuck clamping range 1.5-13, in a carrying case |
Article number | 070205 711SET |