C-hook (pin) spanner with pin, for external nut ⌀: 25/28mm

Article no.: 628500 25/28
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
172 pieces in stock

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1810A
Manufacturer's designation DIN 1810B
for external nut ⌀ 25 mm - 28 mm
overall length 136 mm
Pin ⌀ 3 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628500 25/28
EAN / GTIN 4020772054908
Manufacturer number 54908

Description

Version:

Special steel, drive head ground, hardened and burnished.
Hook spanner with round pin to DIN 1810 B.

Application:

For DIN 1816 capstan nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart