{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GWS 24-180 LVI | |
Power supply | Mains operated | |
Power consumption | 2,400 W | |
maximum speed | 8,500 min-1 | |
maximum vibration to EN | 5.5 m/s2 | |
maximum disc ⌀ | 180 mm | |
maximum cutting depth | 35 mm | |
Weight | 5.4 kg | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Special features | Rotatable loop handle | |
Type of product | Angle grinder |
Article number | 077146 24-180LVI | |
EAN / GTIN | 3165140484558 | |
Manufacturer number | 0601892F00 |