Jigsaw blades set, Designation: T102D

Article no.: 588525 T102D
Set price 5 Piece (2.34 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
95 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Polypropylene (PP), Polyethylene (PE)
  • Worktop thickness (plastic): 5-30
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 4.0 mm
Blade length 100 mm
Designation T102D
Suitability _T102D
optimised for material Polypropylene (PP), Polyethylene (PE)
Worktop thickness (plastic) 5-30 mm
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588525 T102D
EAN / GTIN 3165140691482
Manufacturer number 2608667444

Description

Version:

Jigsaw blades with optimised tooth geometry for clean cutting in plastic. For mounting on a single-cam shank.
For polypropylene (PP) and polyethylene (PE), no melting and welding back together.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart