Screwdriver set, Number of tools: 10

Article no.: 953370 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×24
Width 150 mm
Depth 600 mm
Width in G 6
Depth in G 24
Number of tools 10
Weight 0.704 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953370 10
EAN / GTIN 2050002004153

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953370: 1 pc.
WERA slot-head screwdriver No. 662200 size 2.5; 3; 3.5; 4; 5.5; 6.5: 1 pc. each
WERA screwdriver for Phillips No. 668260 size 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart