{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 5×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 12 mm - 12.5 mm | |
Reach L1 | 60.3 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Clamping screws | 232990 TX7 | |
Type of product | Indexable drill |
Article number | 232250 12 | |
EAN / GTIN | 4045197589033 | |
Manufacturer number | 232250 12 |
This article |
Recommendations |
||
---|---|---|---|
Base body Parallel shank, with through-coolant 12
on request
In stock
15 pieces in stock
€317.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
€289.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
€352.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 12 mm - 12.5 mm | 12 mm - 12.49 mm | 12 mm - 12.5 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 5×D | 5×D | 5×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 60.3 mm | 63 mm | 60.3 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |