{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Grade | HBG25 | |
Tool material | Carbide | |
Tolerance groove width w | ±0.04 mm | |
Feed f | 0.07 mm/rev. - 0.2 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing; Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 278036 3 | |
EAN / GTIN | 4062406381813 | |
Manufacturer number | 278036 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Parting-off / grooving insert Full radius 3 mm
on request
In stock
363 pieces in stock
€13.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,021 pieces in stock
from
1
Pieces
€21.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,958 pieces in stock
€13.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Finishing; Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Grade | HBG25 | HB7020 | HBG25 |
Groove width w | 3 mm | 3 mm | 3 mm |
Tolerance groove width w | ±0.04 mm | ±0.03 mm | ±0.04 mm |
Feed f | 0.07 mm/rev. - 0.2 mm/rev. | 0.07 mm/rev. - 0.2 mm/rev. | 0.07 mm/rev. - 0.2 mm/rev. |
Main application | P | P | P |