{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PrecisionBits | |
Torx® profile | TX5 | |
overall length | 50 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674248 TX5 | |
EAN / GTIN | 7610733249800 | |
Manufacturer number | E6.400/5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() PrecisionBit for Torx®, 1/4 inch E 6.3 TX5
on request
In stock
343 pieces in stock
from
1
Pieces
3,82 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
3,18 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
909 pieces in stock
from
1
Pieces
1,12 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
0,93 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 50 mm | 25 mm |
Manufacturer's designation | PrecisionBits | |
Bit hexagon shank | E 6,3 | C 6,3 |
Torx® profile | TX5 | TX5 |
Type of product | Bit tool | Bit tool |