Screwdriver for slot-head, short 4 mm

Article no.: 664201 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
597 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 4 mm
Tip thickness a 0.8 mm
Blade length 25 mm
overall length 82 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664201 4
EAN / GTIN 4045197951519
Manufacturer number 664201 4

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.

Standard:

Similar to DIN 5265B.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart