{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMW 070204 | |
Corner radius | 0.4 mm | |
Grade | KBN05M | |
Tool material | CBN | |
Cutting conditions | continuous | |
Cutting edge version | ME | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 120 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265662 ME | |
EAN / GTIN | 4960664598960 | |
Manufacturer number | TBN02111 |
This article |
Recommendations |
||
---|---|---|---|
DCMW 070204, KBN05M, Type: ME
on request
In stock
12 pieces in stock
€79.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
€24.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
€61.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 1 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCMW 070204 | DCMW 070204 | DCGW 070204 |
Cutting edge version | ME | M | G |
Grade | KBN05M | BUX220 | BU7220 |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |
Cutting speed vc main application | 120 m/min - 200 m/min | 80 m/min - 200 m/min | 120 m/min - 160 m/min |