Banded earplugs E-A-RCaps™

Article no.: 097640
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2,438 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series E-A-RCaps™
SNR value (noise attenuation) 23 dB(A)
Material of earplugs Polyurethane
Type of product Banded earplugs

Identification numbers & Classifications

Article number 097640
EAN / GTIN 4046719348138
Manufacturer number 7000103729

Description

Version:

E-A-RCaps™ headband earplugs cover the ear canal even with only slight pressure; therefore they are comfortable to wear. The constant damping characteristic curve guarantees reliable protection in areas with low noise levels. SNR = 23 dB (H = 27 dB, M = 19 dB, L = 17 dB).

Optional extras:

No. 097646 spare earplugs, pack of 20

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart