Torque screwdriver without scale 34 cNm

Article no.: 659934 34
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 4,45 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
27 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 7400 pre-set, 89 mm
    maximum torque 34 cNm
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±6 %
    Bit socket D 6,3; F 6.3
    Test certificate Manufacturer’s test certificate
    Overall length L 133 mm
    set torque 0.1 Nm
    Torque range 10 cNm - 34 cNm
    Torque range 0.1 Nm - 0.34 Nm
    Release signalling acoustic; haptisk
    Trigger principle mechanical short-travel release
    Connection format Bit holder 1/4 inch
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value without setting scale (requires torque analyser)
    Feedback triggering
    Reversible reading cNm
    Measurement process Torque
    Adjustable trigger value preset
    Standard DIN EN ISO 6789
    Weight 122 g
    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 659934 34
    EAN / GTIN 4013288179395
    Manufacturer number 05074790001

    Description

    Version:

    Kraftform handle for easy transmission of the required torque. With Rapidaptor quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
    The torque can be set using a torque analyser (No. 654300654460) and a 7AF hexagon screwdriver (10AF for size 600) . The torque screwdrivers are factory-set to the most frequently used torque setting.

    Function:

    When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. The triggering torque is unrestricted.

    Standard:

    Tested to DIN EN ISO 6789.

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
    Rapidaptor free-running coupling shank available from our eShop (No. 675035 size 6.3F).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart