Bit set 61 pieces

Article no.: 676040
Net price: €95.60
on request
In stock
737 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Product details

Technical Data

Packaging ABS plastic box
Length 127 mm
Width 85 mm
Height 47 mm
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole; Hexagon screwdriver; TriWing screwdriver
Number of pieces 61
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 676040
EAN / GTIN 4045197613349

Description

Version:

System box of virtually indestructible ABS plastic with integral hinges and snap fastener. The bits are widely spaced so that when the box is open they can be easily accessed and taken out.

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675105 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675115 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675125 1 pc. size 2; 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for hex socket, with ball point: 1 pc. each size 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675155 1 pc. size TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 each size TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.5×4; 0.6×4.5; 1.0×5.5; 1.2×6.5
Bits, length 25 mm, C 6.3, for TRI-WING®: 1 pc. each size 2; 3; 4; 5
Quick-release adaptor: 1 pc. No. 675050 size 6.3

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart