Hexagon key L-wrench nickel-plated, Hexagon: 12mm

Article no.: 626037 12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
916 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 12 mm
Stock length 137×57 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626037 12
EAN / GTIN 4045197921222
Manufacturer number 626037 12

Description

Version:

Nickel-plated.
L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench nickel-plated, Hexagon: 12mm

Hexagon key L-wrench nickel-plated, Hexagon: 12mm

on request
In stock
916 pieces in stock
€2.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
725 pieces in stock
€2.73
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon screwdriver Hexagon screwdriver
Surface nickel-plated manganese phosphated
Hexagon 12 mm 12 mm
Stock length 137×57 mm 137×57 mm
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart