Magnetic retriever flexible 500 g

Article no.: 081670 500
Net price: €11.80
on request
In stock
4,836 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Product details

Technical Data

External ⌀ 8 mm
Overall length 520 mm
Magnet ⌀ 6 mm
Magnet retaining force 5 N
Magnet tensile force 500 g
Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 081670 500
EAN / GTIN 4045197487117

Description

Version:

With permanent magnet. Flexible chrome-plated shank with permanent magnet, 2-component plastic handle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart